Buy more than* S$200* and get FREE SHIPPING

Aluminum Handle Shovel

Purpose
For the work to dig moist soil. For civil engineering landscaping. For agriculture. For home gardening.
2014 TRUSCO Published Page
2-2307
Edge Width Dimensions (mm)
232
Cutting Edge (mm)
292
Materials (Blade)
Shovel steel (S50C)
Material (Handle Part)
Hard aluminum alloy
Edge Type
AnaAkiramaru type
Plate Thickness (mm)
1.6
Weight (kg)
1.1
Overall Length (mm)
970
TRUSCO Part Number
411-5775
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAPRH 49041894 68.90 SGD
In stock
ADD TO CART

Related Products