Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wooden Maul

Purpose
Piling and demolition work disaster prevention equipment
2014 TRUSCO Published Page
2-0733
Head Length (mm)
240
Name
150
Head Diameter (phi mm)
150
Weight (kg)
6
Overall Length (mm)
900
Material
Ferrule: Steel, Handle: Kokusankashi
TRUSCO Part Number
411-5635
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G30304 49041772 93.99 SGD
In stock
ADD TO CART

Related Products