Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Shovel

4.50 (4)
Plate Thickness (mm)
1.6
Overall Length (mm)
970
...see all>
Product Options
ADD TO CART
Edge Type Standard Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Edge Width Dimensions (mm) Cutting Edge (mm) Materials (Blade) Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Standard Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Edge Width Dimensions (mm) Cutting Edge (mm) Materials (Blade) Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.8 411-5741 - 232 292 - - 1pc 1 RSR 49041851 50.99 SGD
Shipped after 2018-02-26
Square JIS standard products 2 411-5724 2-2302 255 300 Shovel steel (S50C) Domestic Kashi-zai 1PC 1 RSK 49041833 45.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I use it when I have heavy snow.
4
From Japan
On 2015-11-11 17:54:30
Since it is Tokyo, there are few turns, but after the heavy snow and heavy snow we will be active. I prepare for the time of emergency.
This review is about item#49041833.
Snow
5
From Japan
On 2014-03-03 23:16:04
good
This review is about item#49041833.
Snow shaving
4
From Japan
On 2014-03-03 21:34:35
Although it is cheap but firmly made, the feeling of use is somewhat heavy and it is quite hard to work for a long time. Next time, I'd like to make products made of aluminum with high values.
This review is about item#49041833.
Snow removing, convenient for peeling off snow melt stuck to a parking lot with concrete laying
5
From Japan
On 2014-03-01 23:54:53
"Firm feeling" when swinging is good. But it is somewhat heavy.
This review is about item#49041833.

Related Products