Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chisel

5.00 (3)
Purpose
Rust removal, chipping work
Blade Width (mm)
85
Weight (kg)
1
Overall Length (mm)
960
Material
Cutting edge: steel, handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G00503 49041824 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for scraping off the maintenance of the bottom of the pleasure boat.
5
From Japan
On 2017-09-12 21:31:17
I can use it with confidence because the making is smart. It is also used for oyster dropping on the quay.
This review is about item#49041824.
As a construction tool
5
From Japan
On 2015-11-18 15:20:19
I used it for the Keren of the building. It is a long and very easy to use item.
This review is about item#49041824.
Painted Hagashi
5
From Japan
On 2015-11-18 15:03:01
Used to scrape the old floating paint on the outer wall and inner wall. There is no durability problem by making the wood part (gussley) thick and gussily made. It is likely to be used for a long time.
This review is about item#49041824.

Related Products