Buy more than* S$200* and get FREE SHIPPING

Hoe Head

Purpose
Scooping soil, sand, sediment on the ground and in gutter.
2014 TRUSCO Published Page
2-2310
Tip Width (mm)
235
Claw Length (mm)
170
Type
Gay round
Weight (g)
800
Material
Steel
TRUSCO Part Number
411-5708
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KJR1 49041937 21.65 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products