Buy more than* S$200* and get FREE SHIPPING

Hoe Handle Round

4.00 (1)
Purpose
Round hoe edge side handle.
2014 TRUSCO Published Page
2-2310
Type
Gay round
Weight (g)
400
Overall Length (mm)
900
Material
Tree
TRUSCO Part Number
411-5716
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KJR2 49041946 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of old Joren
4
From Japan
On 2015-03-11 17:36:54
The name of the manufacturer of the old cutting edge main body was unknown, I could not understand it, I bought it in one or eight but it fitted with a fluff. (By the way it is not a dragonfly industrial product) I think that it is troublesome, but I think that it would be good if the end cross-sectional dimensions of the handle are displayed in the detail column.
This review is about item#49041946.

Related Products