Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter

Purpose
For cutting concrete, mortar and block bricks!
2014 TRUSCO Published Page
2-1686
Tip Height (mm)
8
Material
Base metal: tool steel, chip: diamond abrasive grains
Specification
Dry system
Accessories
Mounting ring
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 8400 25.4 303 414-0117 22 2 1Sheet 1 89743 49042384 56.78 SGD
Shipped after 2017-12-18
105 14500 20 81 414-0087 - 1.8 1Sheet 1 89740 49042357 35.09 SGD
In stock
125 12200 22 128 414-0095 20 2 1Sheet 1 89741 49042366 35.16 SGD
In stock
150 10100 25.4 191 414-0109 22 2.0 1Sheet 1 89742 49042375 54.94 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products