Buy more than* S$200* and get FREE SHIPPING

Tip Brush Cutter

Purpose
For weed and bamboo.
2015 Trusco Published Pages
4 2538
2014 TRUSCO Published Page
3-1192
Blade Thickness (mm)
2
Maximum Rotation Speed (min-1[r. p.m])
11000
Hole Diameter (phi mm)
25.4
Material
Blade portion: Carbide chip
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255 775 40 419-5469 1Set(2Sheet) 1 98915 49042436 31.99 SGD
In stock
230 626 36 419-5451 1Set(2Sheet) 1 98914 49042427 30.99 SGD
In stock
ADD TO CART

Related Products