Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cutter Wave

5.00 (1)
Purpose
For cutting concrete, mortar and block bricks!
2014 TRUSCO Published Page
2-1686
Tip Height (mm)
8
Blade Thickness (mm)
2.2
Material
Base metal: tool steel, chip: diamond abrasive grains
Specification
Dry system
Accessories
Mounting ring
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81 414-0028 - 105 14500 20 1Sheet 1 89711 49042314 28.99 SGD
In stock
128 414-0036 20 125 12200 22 1Sheet 1 89712 49042323 35.99 SGD
In stock
303 414-0052 22 180 8400 25.4 1Sheet 1 89714 49042341 56.99 SGD
Shipped after 2018-06-25
191 414-0044 22 150 10100 25.4 1Sheet 1 89713 49042332 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Block cutting
5
From Japan
On 2017-05-23 17:17:06
Very easy to use, long lasting and sharpness is also good! It is!
This review is about item#49042323.

Related Products