Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cutter U

3.00 (1)
Purpose
Grooving for concrete crack repair.
2014 TRUSCO Published Page
2-1686
Tip Height (mm)
8
Attached Ring Bore Diameter (phi mm)
15
Blade Thickness (mm)
10
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Weight (g)
192
Material
Base metal: tool steel, chip: diamond abrasive grains
TRUSCO Part Number
414-0079
Specification
Dry system
Accessories
Mounting ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 89723 49042393 75.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hydrographic joint filling repair
3
From Japan
On 2014-04-16 13:35:48
I was using expensive items, but tried buying cheap ones. In the opinion of the user, it was that there was no durability.
This review is about item#49042393.

Related Products