Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Tip Saw

4.36 (11)
Purpose
Angle cutting and 45 degree cutting of aluminum construciton material.
2014 TRUSCO Published Page
2-1667
Material
Base metal: tool steel, chip: Carbide
...see all>
Product Options
ADD TO CART
Cutting Capacity (mm) Aluminum Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Cutting Ability (mm) Steel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (mm) Aluminum Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Cutting Ability (mm) Steel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 2.0 190 4500 20 344 70 414-0371 - 1Sheet 1 99430 49042147 57.99 SGD
In stock
3 2.2 190 4500 20 348 70 414-0389 - 1Sheet 1 99431 49042156 60.99 SGD
In stock
5 2.2 216 5500 25.4 448 80 414-0397 - 1Sheet 1 99432 49042165 76.99 SGD
In stock
3 1.8 165 4500 20 189 64 414-0427 - 1Sheet 1 99435 49042192 51.99 SGD
In stock
5 2.4 260 3700 25.4 737 100 414-0401 - 1Sheet 1 99433 49042174 109.99 SGD
In stock
5 2.2 216 5500 25.4 458 100 414-0419 - 1Sheet 1 99434 49042183 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Fabrication of aluminum window sash
5
From Japan
On 2017-05-29 08:30:25
The sharpness was good and the cutting surface was beautiful, so it was easy to assemble.
This review is about item#49042183.
Production of aluminum bulletin board · Cutting of aluminum signboard frame
5
From Japan
On 2017-04-26 17:41:41
The section is beautiful. After that, I think how good the durability is, it is the cut after cutting the blade
This review is about item#49042165.
Cut of aluminum extruded material
5
From Japan
On 2017-04-03 08:58:43
With sharpness beyond imagination, post processing (deburring) is unnecessary.
This review is about item#49042183.
It probably is decided to aluminum
3
From Japan
On 2017-02-18 00:10:31
It is a good feeling just to be high ~~~~~~~~~~~
This review is about item#49042156.
Used to cut members such as aluminum angle
4
From Japan
On 2016-07-16 16:26:32
It is saved because the sharpness keeps for a while. This time I rented on the site I used to cut the iron pipe and re-purchase · · ·.
This review is about item#49042156.
Cutting of aluminum plate and stainless steel
5
From Japan
On 2016-07-11 16:08:26
After ordering it will be saved on the next day. The product was affordable but I think that it is comparable to an expensive one.
This review is about item#49042147.
Cutting of horn aluminum
4
From Japan
On 2016-05-04 19:53:07
As 216 mm is not much, I will do it.
This review is about item#49042165.
Cut of aluminum member
5
From Japan
On 2016-04-20 11:41:40
I am saved because the price is cheap.
This review is about item#49042183.
Cutting of aluminum square pipe, aluminum angle
4
From Japan
On 2016-04-12 08:45:04
I cut 80 80 × 80 square pipes and 80 L of 40 × 40. When we requested to disconnect to the material supplier, it was an estimate of 36,000 yen by tax, so we bought for himself and was a victory. With such an amount, I was satisfied with no problem at all. Since it is not used frequently, I'd like to see more about sharpness durability in the future.
This review is about item#49042183.
Use of aluminum cuts
4
From Japan
On 2015-11-26 06:08:38
I am satisfied with the sharpness also good. Thank you for shipping quickly.
This review is about item#49042165.

Related Products