Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel Saw

Purpose
Lumber, 3mm or less soft iron, PVC, plastics, and boards.
2014 TRUSCO Published Page
2-1671
Cutting Ability (mm) Steel
3
Blade Thickness (mm)
1.5
Hole Diameter (phi mm)
20
Material
Base metal: tool steel, chip: Carbide
...see all>
Product Options
ADD TO CART
PlyWood Cutting Capacity (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PlyWood Cutting Capacity (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 190 5500 203 58 414-0303 1Sheet 1 99283 49042226 34.27 SGD
In stock
46 125 9000 89 42 414-0320 1Sheet 1 99291 49042244 29.38 SGD
In stock
57 147 5500 123 48 414-0281 1Sheet 1 99281 49042201 35.49 SGD
In stock
66 165 5500 157 52 414-0290 1Sheet 1 99282 49042217 34.27 SGD
In stock
27 100 13000 58 36 414-0311 1Sheet 1 99290 49042235 36.38 SGD
In stock
ADD TO CART

Related Products