Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel Saw

Purpose
Cutting standard wood, laminated lumber, decorative laminated sheet.
2014 TRUSCO Published Page
2-1673
Hole Diameter (phi mm)
20
Material
Base metal: tool steel, chip: Carbide
...see all>
Product Options
ADD TO CART
PlyWood Cutting Capacity (mm) Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PlyWood Cutting Capacity (mm) Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 1.6 190 5500 200 52 414-0176 1Sheet 1 97313 49042305 20.99 SGD
In stock
57 1.6 147 5500 127 52 414-0150 1Sheet 1 97311 49042287 20.99 SGD
In stock
66 1.6 165 5500 155 52 414-0168 1Sheet 1 97312 49042296 20.99 SGD
In stock
46 1.3 125 9000 79 42 414-0141 1Sheet 1 97310 49042271 18.99 SGD
In stock
ADD TO CART

Related Products