Buy more than* S$200* and get FREE SHIPPING

Tip Saw Premium

4.00 (2)
Purpose
Cutting angle steel, rebar, iron pipe, hanger rail, channel steel, various shaped steel.
2014 TRUSCO Published Page
2-1662
Material
Base metal: tool steel, chip: Carbide
...see all>
Product Options
ADD TO CART
Cutting Capacity (mm) Stainless Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Cutting Ability (mm) Steel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (mm) Stainless Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Cutting Ability (mm) Steel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2.2 305 1700 25.4 1020 54 414-0681 8 1Sheet 1 99493 49042122 129.99 SGD
In stock
1 2 180 5500 20 293 36 414-0567 4 1Sheet 1 99480 49042086 51.99 SGD
In stock
1 2 160 6000 20 225 32 414-0672 4 1Sheet 1 99492 49042113 41.99 SGD
In stock
1 1.8 100 13000 20 79 20 414-0656 3 1Sheet 1 99490 49042095 34.99 SGD
In stock
1 1.8 125 9600 20 127 26 414-0664 3 1Sheet 1 99491 49042104 40.99 SGD
Shipped after 2018-04-25
4 2.4 355 1500 25.4 1520 64 414-0699 8 1Sheet 1 99494 49042131 179.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of stainless steel, aluminum, PVC pipe
5
From Japan
On 2018-01-19 19:48:23
It's hard to say it's broken. I am very satisfied.
This review is about item#49042131.
Cutting of angle, rebar etc.
3
From Japan
On 2016-11-02 19:02:07
At first it can be cut well, gradually more sparks come out, it is uncertain whether it can be used for a long time.
This review is about item#49042131.

Related Products