Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

4.50 (2)
Purpose
Targeted user: construction civil engineering, water pipe facility construction, Land and House investigator, reform agency, factory machine setting agency etc. Market: machine tool dealer, machine dealer, metal construction paint dealer, tube and pipe de, Targeted user: construction civil engineering, water pipe facility construction, Land and House investigator, reform agency, factory machine setting agency etc. Market: machine tool dealer, machine dealer, metal construction paint dealer, tube and pipe de
2014 TRUSCO Published Page
2-2357
Measurement Pricision (mm)
+/-1.5
Laser Safety Standards
Class 2
Measuring Range (m)
0.05 to 60
Functions
Calculation function, timer function, memory function
Minimum Display (mm)
1
Measurement Item
Distance, area, volume (capacity), continuous measurement, minimum maximum measurement, Pythagoras measurement
Power
X2 AAA alkaline batteries (included)
Weight (g)
157
Height (mm)
118
Thickness (mm)
30
Width (mm)
55
TRUSCO Part Number
423-4375
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDM-60 49042533 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine dimension measurement work
4
From Japan
On 2017-01-20 18:38:15
Machines with large and indefinite shapes had to be done with 2 to 3 people using long length etc. at the time of measurement, but even one person was possible by using a laser measuring instrument. Moreover, this product feels convenient because the measurement starting point can also be made from two plus corner points.
This review is about item#49042533.
On-site measurement work
5
From Japan
On 2014-09-12 15:44:25
Until now, we were measuring on site at major, but we had difficulty measuring the beam height etc of the factory building. Although I knew the laser range finder, I thought that the price was high, but I bought it because it was affordable as I checked on your website. It does not have to go up or down at distance measurement, it is very convenient and easy to do. Moreover, it can be clearly pointed out as a laser pointer and it is useful.
This review is about item#49042533.

Related Products