Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mutual Laser Level

Purpose
Civil engineering, construction and measurement, Civil engineering, construction and measurement
2014 TRUSCO Published Page
2-2406
Detection Width (mm)
120
Detection Accuracy
High sensitivity at the time of + /-5mm
Light-receiving Distance
200m radius
Light-receiving Pricision
+/-5mm
Width (mm)
115
Length (mm)
170
Display
Buzzer and LED2-color ultra high brightness
Power
X4 AA alkaline batteries (included)
Weight (kg)
0.7
Thickness (mm)
42
Compatible Models
STS-H600,STS-V600,SLH-600
TRUSCO Part Number
410-6628
Specification
Container protection class: IP54
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-240C 49042603 639.99 SGD
Shipped after 2018-08-13
ADD TO CART

Related Products