Buy more than* S$200* and get FREE SHIPPING

Digital Inclinometer

1.50 (2)
Purpose
Horizontal, parallel, tilt measurement. Control of horizontal and vertical pillars and set tree. Control of the gradient of the piping. Angle control of machine and industrial arm. Level and vertical control of precision machines setting. Horizon and vert, Horizontal, parallel, tilt measurement. Control of horizontal and vertical pillars and set tree. Control of the gradient of the piping. Angle control of machine and industrial arm. Level and vertical control of precision machines setting. Horizon and vert
2014 TRUSCO Published Page
2-2385
Detection Angle Range (degree)
(4 direction and 99.9% four-way 90) 360
Minimum
0.1degree
Power
X3 AAA batteries (included)
Weight (g)
360
Height (mm)
60
Thickness (mm)
32
Length (mm)
164
Material
Aluminum alloy
TRUSCO Part Number
410-6610
Specification
Container protection grade IP54(Exclude battery box)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DL164V 49042567 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used for machine parts manufacturing inspection
1
From Japan
On 2016-06-22 00:32:10
I expected the convenience with a digital type with a backlight, but it will shift to the extent that fairness does not work within two months from the start of use. With reference to the person who reviewed earlier, measurement was only in the factory and we used it with caution, but by merely placing it on the platen it arbitrarily goes 1.7 degrees crazy. About two weeks after purchase I noticed the gap, I used it justly, but recently it gets crazy if I measure it several times. It is the worst item! Let's stop those who are under consideration! I will review it because it seems terrible because I think that the recent Chinese-made one is better! Is it made by STS? Products of this company are not treated twice, including affiliated companies.
This review is about item#49042567.
General civil work
2
From Japan
On 2015-02-09 13:20:25
Purchase 5 pieces at company Gradually an error in measurement angle was born, and calibration was done, but unnoticably again. Due to the nature of the work, there are things that can be dropped, which is also a cause, but seems not suitable for durability enemies for outside work.
This review is about item#49042567.

Related Products