Buy more than* S$200* and get FREE SHIPPING

Impact Socket C Ring

3.50 (2)
Material
Spring material
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Insertion angle) 24 - 25 for 28 - 1/2 "(12.7mm) plug corner - 1PC 1 PK1401C 48944786 18.25 SGD
In stock
(Insertion angle) 29 - 30 for 30 - 1/2 "(12.7mm) plug corner - 1PC 1 PK1402C 48944795 18.01 SGD
In stock
(Insertion angle) 53-54 for 85 395-7357 1 "(25.4mm) Angle plug 2-0185 1PC 1 PK1801C 48944813 32.30 SGD
In stock
(Insertion angle) 18 to 19 for 25 395-7306 3/8 "(9.5mm) plug angle 2-0185 1PC 1 PK1301C 48944761 16.84 SGD
In stock
(Insertion angle) 21 to 22 for 25 395-7314 3/8 "(9.5mm) plug angle 2-0185 1PC 1 PK1302C 48944777 16.84 SGD
In stock
(Insertion angle) 43 to 44 for 70 395-7349 3/4 "(19mm) Angle plug 2-0185 1PC 1 PK1600C 48944804 29.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Impact socket fixing
3
From Japan
On 2017-06-12 08:46:51
I bought it in anticipation of less play or less play than pins, but there is not any change in particular. The ring remover is also likely to be lost, so I thought whether it was unexpectedly difficult to use. It is most effective to use an impact wrench equipped with a friction ring if it is relief of play.
This review is about item#48944795.
Wheel nut desorption
4
From Japan
On 2015-04-15 01:38:35
I think that it is obviously convenient thing from the old ring pin. Is it durable after?
This review is about item#48944777.

Related Products