Buy more than* S$200* and get FREE SHIPPING

Z-EAL Hex Bit Socket Set, Insertion Angle 9.5mm

4.00 (1)
Plug Angle (mm)
9.5
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromium-molybdenum steel (SCM435) 407-5854 2-0125 12 70 1PC 1 3010MZ.50-12 48944481 13.99 SGD
In stock
Chromium-molybdenum steel (SCM435) 407-5862 2-0125 3 28 1PC 1 3010MZ.50-3 48944497 14.99 SGD
In stock
Chromium-molybdenum steel (SCM435) - - 4 29 1PC 1 3010MZ.50-4 48944506 12.99 SGD
In stock
Chromium-molybdenum steel (SCM435) - - 5 30 1PC 1 3010MZ.50-5 48944515 12.99 SGD
In stock
Chrome molybdenum vanadium steel 407-5846 2-0125 10 50 1PC 1 3010MZ.50-10 48944472 13.99 SGD
In stock
Chromium-molybdenum steel (SCM435) 407-5897 2-0125 6 35 1PC 1 3010MZ.50-6 48944524 12.99 SGD
In stock
Chromium-molybdenum steel (SCM435) 407-5901 2-0125 7 38 1PC 1 3010MZ.50-7 48944533 14.99 SGD
In stock
Chromium-molybdenum steel (SCM435) 407-5919 2-0125 8 40 1PC 1 3010MZ.50-8 48944542 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2013-10-24 13:37:04
I purchased this because it is less than half of the hazette. Regarding hex bit, it is impression that it was good with normal grade even if it is not Z-EAL series (even cheaper). Although it looks, I feel that the material and precision of the head will not change.
This review is about item#48944506.

Related Products