Buy more than* S$200* and get FREE SHIPPING

Ratchet handle

2014 TRUSCO Published Page
2-0152
Plug Angle (mm)
12.7
Weight (g)
753
Overall Length (mm)
380
Number of Gears
24
Material
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
395-7233
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4749N-380 48944725 91.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products