Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Z-EAL Bit Sockets

2014 TRUSCO Published Page
2-0125
Set Contents (mm)
3,4,5,6,7,8,10,12
Plug Angle (mm)
9.5
Weight (g)
450
Material
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
407-6192
Accessories
Socket rail
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 RS3010MZ/8-L50 48944551 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products