Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle

2014 TRUSCO Published Page
2-0151
Plug Angle (mm)
9.5
Weight (g)
317
Overall Length (mm)
178
Number of Gears
36
Material
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
407-6176
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3726Z 48944682 109.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products