Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Ratchet Handle

5.00 (3)
Plug Angle (mm)
9.5
Weight (g)
157
Overall Length (mm)
100
Number of Gears
36
Material
Chromium molybdenum steel (SCM435)
TRUSCO Part Number
407-6168
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3725ZS 48944673 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work in a narrow place
5
From Japan
On 2015-02-14 21:07:53
Used for rotating the oil filter cup of the car. Really small. The handle snugly fits in the palm of your hand.
This review is about item#48944673.
Car care
5
From Japan
On 2015-01-15 20:48:48
Really small. It is necessary for work inside the engine room. Tighten up the cap of CVT oil for the time being. CVT oil change is impossible unless it is professional.
This review is about item#48944673.
I will use it for electric construction etc.
5
From Japan
On 2014-04-29 21:02:34
Anyway, it is very convenient in a small place.
This review is about item#48944673.

Related Products