Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Z-EAL Torques Bit Socket, Insertion Angle 9.5mm

5.00 (2)
Plug Angle (mm)
9.5
Overall Length (mm)
50
Material
Chromium-molybdenum steel (SCM435)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Nominal Designation Point Dimensions (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nominal Designation Point Dimensions (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0126 T20 3.84 28 407-5943 1PC 1 3025Z.50-T20 48944585 16.99 SGD
In stock
2-0126 T50 8.79 48 407-6001 1PC 1 3025Z.50-T50 48944646 18.99 SGD
In stock
- T55 11.17 70 - 1PC 1 3025Z.50-T55 48944655 18.99 SGD
In stock
2-0126 T40 6.6 35 407-5986 1PC 1 3025Z.50-T40 48944621 18.99 SGD
In stock
2-0126 T15 3.26 28 407-5935 1PC 1 3025Z.50-T15 48944576 16.99 SGD
Shipped after 2018-06-29
2-0126 T25 4.40 29 407-5951 1PC 1 3025Z.50-T25 48944594 16.99 SGD
In stock
2-0126 T10 2.72 27 407-5927 1PC 1 3025Z.50-T10 48944567 16.99 SGD
Shipped after 2018-06-27
2-0126 T27 4.96 30 407-5960 1PC 1 3025Z.50-T27 48944603 16.99 SGD
In stock
2-0126 T30 5.49 31 407-5978 1PC 1 3025Z.50-T30 48944612 18.99 SGD
In stock
2-0126 T45 7.77 38 407-5994 1PC 1 3025Z.50-T45 48944637 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-03-31 23:33:40
It's pretty good, hard and tough.
This review is about item#48944655.
Replacement of rear hub of light car
5
From Japan
On 2014-08-18 15:29:09
Purchased to detach Torx that stops rear hub ASSY. I bought it because there was only T50 available up to T50, because it was cheap because it was solely purchased, but it was made thinner than I had expected, so it was possible to finish the work without breaking the brake. I tightened with a tightening torque of 80 Nm, but I was able to work without anxiety such as backlash.
This review is about item#48944655.

Related Products