Buy more than* S$200* and get FREE SHIPPING

Koken Stud Puller

4.00 (2)
2014 TRUSCO Published Page
2-0107
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Compatible Diameter (mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 213 75 Chromium-molybdenumsteel 395-7110 1PC 1 4100M-10 48944192 40.99 SGD
In stock
6 150 65 Chromium-molybdenumsteel 395-7136 1PC 1 4100M-6 48944217 37.99 SGD
In stock
8 147 65 Chromium-molybdenumsteel 395-7144 1PC 1 4100M-8 48944226 37.99 SGD
In stock
- 209 75 Chromium-molybdenum steel 395-7128 1PC 1 4100M-12 48944201 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Stud bolt pullout
5
From Japan
On 2015-09-11 16:52:24
Koken of trust, no mistake!
This review is about item#48944217.
Car maintenance
3
From Japan
On 2013-04-18 01:14:06
Truly Koken steady feeling of use
This review is about item#48944192.

Related Products