Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deep Sockets

5.00 (2)
Plug Angle (mm)
9.5
Overall Length (mm)
55
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) TRUSCO Part Number 2015 Trusco Published Pages Hole corner Material Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) TRUSCO Part Number 2015 Trusco Published Pages Hole corner Material Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 407-6044 - - - 45 - 1pc 1 3300MZ-11 48944393 15.99 SGD
In stock
16 407-6079 - - - 74 - 1pc 1 3300MZ-16 48944427 22.99 SGD
In stock
18 407-6095 - - - 90 - 1pc 1 3300MZ-18 48944445 20.99 SGD
In stock
7 407-6117 - - - 29 - 1pc 1 3300MZ-7 48944463 15.99 SGD
In stock
15 407-6061 - - - 65 - 1pc 1 3300MZ-15 48944411 22.99 SGD
In stock
10 387-9267 - - - - 2-0099 1PC 1 3300MZ10 39507237 14.99 SGD
In stock
17 407-6087 2 0101 Hexagonal Chromium molybdenum steel (SCM435) 83 2-0099 1PC 1 3300MZ-17 48944436 18.99 SGD
In stock
13 407-6052 - - - 52 - 1pc 1 3300MZ-13 48944402 14.99 SGD
In stock
19 407-6109 - - - 95 - 1pc 1 3300MZ-19 48944454 19.99 SGD
In stock
14 387-9283 - - - - 2-0099 1PC 1 3300MZ14 39507255 18.99 SGD
In stock
12 387-9275 - - - - 2-0099 1PC 1 3300MZ12 39507246 15.99 SGD
In stock
8 387-9291 - - - - 2-0099 1PC 1 3300MZ8 39507264 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle and car maintenance
5
From Japan
On 2017-07-10 17:41:15
Socket has chosen coke from KTC. Ratchet is a professional manufacturer and the price is not different from KTC, but I like it.
This review is about item#39507246.
During machine maintenance
5
From Japan
On 2017-05-11 14:32:30
You can approach a narrow and narrow spot. I think it is better than KTC general-purpose goods.
This review is about item#48944402.

Related Products