Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Craft Scissors

2015 Trusco Published Pages
2 0641
2014 TRUSCO Published Page
2-0626
Cutting Capacity
Aluminum / copper / brass plate (to a thickness 0.5mm)
Blade Length (mm)
45
Weight (g)
53
Overall Length (mm)
162
Material
Blade section: Luxury carbon cutlery tool steel, handle: high impact ABS resin
TRUSCO Part Number
407-8632
Specification
Cutting at art work, plastic board, PET bottle. Cutting of aluminum, copper plate, brass plate (up to 0.5mm). Leather craft., Cutting at art work, plastic board, PET bottle. Cutting of aluminum, copper plate, brass plate (up to 0.5mm). Leather craft.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 FNSA-160 49042795 34.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products