Buy more than* S$200* and get FREE SHIPPING

Shears for Leather

2015 Trusco Published Pages
2 0640
2014 TRUSCO Published Page
2-0626, 2-0626
Cutting Capacity
Wire # 18 (phi. 1.2mm up), aluminum / copper / brass plate (to a thickness 0.5mm), Wire # 18 (up to phi1.2mm), aluminum copper brass plate (thickness up to 0.5mm)
Blade Length (mm)
40, 40
Weight (g)
48, 48
Overall Length (mm)
155, 155
Material
Blade section: Luxury carbon cutlery tool steel, handle: high impact ABS resin, Blade section: Luxury cutlery carbon tool steel, handle: high impact ABS plastic
TRUSCO Part Number
407-8616, 407-8616
Specification
Leather craft, electrical work, rubber processing, cardboard, plastic board, cutting of smooth wire up to #18. Cutting of aluminum, copper plate, brass plate (up to 0.5mm thickness), Leather craft, electrical work, rubber processing, cardboard, plastic board, cutting of smooth wire up to #18. Cutting of aluminum, copper plate, brass plate (up to 0.5mm thickness), Leather craft, electric construction, rubber processing, thick paper, plastic board, smoothing iron wire up to No.18. Aluminum, copper plate brass plate borad(up to 0.5mm thickness)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-1500 49042777 22.44 SGD
In stock
ADD TO CART

Related Products