Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Garden Shears

5.00 (1)
Purpose
Harvest of garden plants, flowers, vegetables and fruits.
2015 Trusco Published Pages
4 2510
2014 TRUSCO Published Page
3-1165
Blade Length (mm)
48
Weight (g)
105
Overall Length (mm)
190
Material
Blade: luxury carbon cutlery tool steel Handle: high impact ABS resin
TRUSCO Part Number
409-4760
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-600 49042874 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural work in field
5
From Japan
On 2014-09-02 14:38:38
It is very easy to hold and sharp. However, since the cutting edge is rather sharp, if you do not have a leather waist case that matches the size, a hole will open in the case with the cutting edge. But it means that the blade is good.
This review is about item#49042874.

Related Products