Buy more than* S$200* and get FREE SHIPPING

Craft Scissors

2014 TRUSCO Published Page
2-0626
Blade Length (mm)
40
Weight (g)
48
Overall Length (mm)
155
Material
PS / 2 (mini DIN6 pin) Male - PS / 2 (mini DIN6 pin) Female
TRUSCO Part Number
407-8624
Specification
Adhesive tape, felt, paper craft, leather, craft, office work.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-1500F 49042786 25.24 SGD
In stock
ADD TO CART

Related Products