Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FUN CRAFT fluorine processing for handicrafts, crafts and adhesive tapes

5.00 (2)
2015 Trusco Published Pages
2 0641
2014 TRUSCO Published Page
2-0626, 2-0626
Blade Length (mm)
33, 33
Weight (g)
44, 44
Overall Length (mm)
140, 140
Material
Blade section: Luxury carbon cutlery tool steel, handle: high impact ABS resin, luxury fluorine processing, Blade section: Luxury cutlery carbon tool steel, handle: high impact ABS plastic, luxury fluorine processing
TRUSCO Part Number
407-8594, 407-8594
Accessories
cap, Cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-201F 49042761 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paper Craft Art
5
From Japan
On 2014-09-02 12:37:03
The blade thickness is thin, making it ideal for fine work. Although I used various scissors, it is the most comfortable to use, if possible, I would like to have good scissors if there is a spring formula in this specification.
This review is about item#49042761.
Carbon, high tack (double-sided) tape, cut of vinyl etc.
5
From Japan
On 2014-05-27 13:36:03
It is easy to work because it has a thin blade and it does not stick to the tape well. I think that it is suitable for detailed work.
This review is about item#49042761.

Related Products