Buy more than* S$200* and get FREE SHIPPING

Craft Scissors

2015 Trusco Published Pages
2 0640
2014 TRUSCO Published Page
2-0626
Blade Length (mm)
33
Weight (g)
44
Overall Length (mm)
140
Material
Blade section: Luxury carbon cutlery tool steel, handle: high impact ABS resin
TRUSCO Part Number
407-8586
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 FB-200 49042752 20.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products