Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape

Purpose
For temporarily joint of various building boards and panels like kitchen panel. For temporarily joint of plaster board, silica calcium board, plywood, lumber, and veneer, etc. For temporarily joint of home interior material.
Adhesive Power (N/10mm)
5
Tape Thickness (mm)
1.2
Tape Length (m)
10
Tape Width (mm)
20
Weight (g)
90
Color
White
Material
Basematerial:specialpolyolefinfoam,adhesive:syntheticrubber
TRUSCO Part Number
413-9861
Specification
With release paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PTT-20 49042962 9.99 SGD
In stock
ADD TO CART

Related Products