Buy more than* S$200* and get FREE SHIPPING

Fluoroplastic Adhesive Tape

Purpose
For roll wrapping of PE laminate. For endless belt of PE laminate. As Class H electrical insulator, for insulation of coil.
Tensile Strength (N/10mm)
63.2
Adhesive Power (N/10mm)
3.42
Tape Thickness (mm)
0.1
Tape Length (m)
33
Operating temperature Limits
-60 to 200deg C
Color
Orange
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 155 401-1317 1Roll 1 9230SX10X25 48875136 179.99 SGD
Shipped after 2018-01-22
38 236 401-1325 1Roll 1 9230SX10X38 48875145 269.99 SGD
Shipped after 2018-01-25
50 310 401-1333 1Roll 1 9230SX10X50 48875154 349.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products