Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Butyl Tape No.6951

Purpose
Waterproof for external corner of column, joist, wall, window and for internal corner.
Adhesive
Butyl rubber
Tensile Strength (N/10mm)
8
Adhesive Power (N/10mm)
8
Tape Thickness (mm)
1.3
Tape Length (m)
5
Base Material
EPDM
Color
Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
424-9739 45 520 1Roll 1 NO.6951-45 48874917 24.99 SGD
In stock
424-9747 75 870 1Roll 1 NO.6951-75 48874926 41.99 SGD
In stock
ADD TO CART

Related Products