Buy more than* S$200* and get FREE SHIPPING

Ultra High Molecular Polyethylene No4430 Black

4.00 (2)
Purpose
Various products filling, sliding surface of the labeling machine. Vending machine slip plane, guide rail wrapping. Washer lining.
Adhesive Power (N/10mm)
5.3
Adhesive
Acrylic
Base Material
Ultrahigh molecular weight polyethylene
Color
Black
Specification
With release paper
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Tape Length (m) Tensile Strength (N/10mm) Tape Thickness (mm) Operating temperature Limits Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Tape Length (m) Tensile Strength (N/10mm) Tape Thickness (mm) Operating temperature Limits Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 - 10 138.3 0.28 0 - 80deg C 19 1Roll 1 4430BX25X19 48875504 22.09 SGD
In stock
126 - 10 138.3 0.28 0 - 80deg C 25 1Roll 1 4430BX25X25 48875513 28.11 SGD
In stock
505 401-0701 - 138.3 0.28 0 to 80deg C 100 1Roll 1 4430BX25X100 48875495 109.90 SGD
In stock
1159 401-0671 - 71.9 0.16 0 to 80deg C 300 1Roll 1 4430BX13X300 48875461 239.90 SGD
In stock
73 401-0655 - 71.9 0.16 0 to 80deg C 19 1Roll 1 4430BX13X19 48875443 17.99 SGD
In stock
1352 401-0680 - 71.9 0.16 0 to 80deg C 350 1Roll 1 4430BX13X350 48875477 289.90 SGD
In stock
1767 401-0736 - 138.3 0.28 0 to 80deg C 300 1Roll 1 4430BX25X300 48875522 299.90 SGD
In stock
1767 401-0744 - 138.3 0.28 0 to 80deg C 350 1Roll 1 4430BX25X350 48875531 359.90 SGD
In stock
252 401-0752 - 138.3 0.28 0 to 80deg C 50 1Roll 1 4430BX25X50 48875547 54.19 SGD
In stock
386 401-0647 - 71.9 0.16 0 to 80deg C 100 1Roll 1 4430BX13X100 48875434 84.36 SGD
In stock
193 401-0698 10 71.9 0.16 0 to 80deg C 50 1Roll 1 4430BX13X50 48875486 42.11 SGD
In stock
97 401-0663 10 71.9 0.16 0 to 80deg C 25 1Roll 1 4430BX13X25 48875452 22.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use the assembly workbench of the box
5
From Japan
On 2016-06-22 15:05:13
Ease of pasting work, adhesion, slip of the surface, we are all happy. Since the surface is easy to be scratched, who are concerned about is I think that is better chosen something other than black. This hesitation is not taken not to use, such as rag, such as dust and paper powder is wet and adhere.
This review is about item#48875461.
Impact-to-wear
3
From Japan
On 2014-10-17 08:45:20
It was the first to buy. Tape is thin minute, the impact did not have no effect. Wear resistance is a feeling similar to Teflon tape. So slippery that, double-wound is not suitable. It will peel off. I think there is a good use, but this time did not work. Since the good tape, we would like the other to think of how to use.
This review is about item#48875443.

Related Products