Buy more than* S$200* and get FREE SHIPPING

Ultra High Molecular Polyethylene No4430

5.00 (3)
Adhesive Power (N/10mm)
5.45
Adhesive
Acrylic
Base Material
Ultrahigh molecular weight polyethylene
Color
White
Specification
With release paper
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Tape Thickness (mm) Tape Length (m) Operating temperature Limits Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Tape Thickness (mm) Tape Length (m) Operating temperature Limits Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
138.3 0.28 10 0 to 80deg C 50 249 401-0876 1Roll 1 4430X25X50 48875662 46.99 SGD
In stock
71.9 0.16 10 0 to 80deg C 50 191 401-0817 1Roll 1 4430X13X50 48875601 38.99 SGD
In stock
71.9 0.16 10 0 to 80deg C 100 381 401-0761 1Roll 1 4430X13X100 48875556 75.99 SGD
In stock
71.9 0.16 - 0 to 80deg C 350 1335 401-0809 1Roll 1 4430X13X350 48875592 269.99 SGD
Shipped after 2018-02-23
138.3 0.28 - 0 to 80deg C 100 498 401-0825 1Roll 1 4430X25X100 48875617 91.99 SGD
In stock
138.3 0.28 - 0 to 80deg C 350 1743 401-0868 1Roll 1 4430X25X350 48875653 329.99 SGD
Shipped after 2018-02-23
71.9 0.16 - 0 to 80deg C 300 1144 401-0795 1Roll 1 4430X13X300 48875583 239.99 SGD
Shipped after 2018-02-23
138.3 0.28 - 0 to 80deg C 300 1494 401-0850 1Roll 1 4430X25X300 48875644 269.99 SGD
Shipped after 2018-02-23
71.9 0.16 10 0 - 80deg C 25 95 - 1Roll 1 4430X13X25 48875574 19.99 SGD
In stock
71.9 0.16 10 0 - 80deg C 19 72 - 1Roll 1 4430X13X19 48875565 16.99 SGD
In stock
138.3 0.28 10 0 to 80deg C 19 95 401-0833 1Roll 1 4430X25X19 48875626 19.99 SGD
In stock
138.3 0.28 10 0 to 80deg C 25 125 401-0841 1Roll 1 4430X25X25 48875635 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For the protection of the bottom of the suitcase.
5
From Japan
On 2016-09-29 17:07:29
I thought that the actual feeling of use is less durable for stones and the like.
Promotion of contact surface sliding
5
From Japan
On 2016-07-09 16:30:30
The expected sliding performance is obtained. However, the adhesion is slightly weak, and if you fold the tape at right angles and use it, it gradually peels off when the adhesive width is 6 - 7 mm. (I think that it depends on the sticker, but it was peeled off with urethane painted wood with time) It seems that it is useless to bend, but I think the tape is good.
This review is about item#48875635.
Stripe paste
5
From Japan
On 2013-09-20 19:31:56
There is a thickness of the tape, and even if it is used frequently, it is not worn out or torn. However, it seems easy to use if it is more flexible.
This review is about item#48875662.

Related Products