Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Line Tapes E-P

Purpose
Indoor use. Section parting line in hospitals warehouses and factory.
Tensile Strength (N/10mm)
37.5
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Tape Length (m)
50
Tape Width (mm)
50
Weight (g)
810
Material
Base material: polyolefin, adhesive: rubber
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 401-1708 1Roll 1 EP-50 Y 48875811 76.99 SGD
In stock
White 401-1694 1Roll 1 EP-50 W 48875802 76.99 SGD
In stock
ADD TO CART

Related Products