Buy more than* S$200* and get FREE SHIPPING

Line Tapes E-OC

Purpose
Indoor use. Section parting line in hospitals warehouses and factory.
Tensile Strength (N/10mm)
37.5
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Tape Length (m)
50
Tape Width (mm)
50
Weight (g)
450
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 401-1686 1Roll 1 EOC50 Y 48875793 57.99 SGD
In stock
White 401-1678 1Roll 1 EOC50 W 48875784 57.99 SGD
In stock
ADD TO CART

Related Products