Buy more than* S$200* and get FREE SHIPPING

Non Slip Tape

Purpose
Indoor use. (general location to walk barefoot). For bathroom and bathtub. For poolside and leisure goods.
Tensile Strength (N/10mm)
11.8
Adhesive Power (N/10mm)
0.96
Materials (sliding resistant)
Rubber particles
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
10
Base Material
Polyester film
Tape Width (mm)
50
Weight (g)
375
Color
Gray
Material
(Mouse) 64.5x94x36.5, (receiver) 14.5x18x6.5
TRUSCO Part Number
401-1783
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SAS-R-50 48875741 84.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products