Buy more than* S$200* and get FREE SHIPPING

Board Pry Bar

Purpose
To lift up work at the time of board construction.
Blade Width (mm)
120
Weight (g)
540
Overall Length (mm)
250
Material
Carbon steel for machine structural use
TRUSCO Part Number
409-1434
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-36 49042025 25.96 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products