Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper Long V Type

Purpose
Removing of noro, deburring work, paint and rust, Removing of noro, deburring work, paint and rust, Removing of noro, deburring work, paint and rust, Removing of noro, deburring work, paint and rust
2015 Trusco Published Pages
2 0784
2014 TRUSCO Published Page
2-0752
Blade Width (mm)
90
Weight (g)
1750
Overall Length (mm)
1150
Material
Mechanical structural carbon steel
TRUSCO Part Number
409-1442
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 D-58 49042034 61.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products