Buy more than* S$200* and get FREE SHIPPING

Pipe Chisel

5.00 (1)
Blade Width (mm)
95
Weight (g)
760
Overall Length (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-28 49042052 -
Discontinued
[x]
1set(2pc) 1 E-28 11759798 29.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keren
5
From Japan
On 2015-11-04 18:51:00
it is normal.
This review is about item#49042052.

Related Products