Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Woodworking Circle Cutter

4.00 (1)
Purpose
Work material : wood, plaster board, PVC, and plastics.
Hole Drilling Depth (mm)
30 one side, both sides 50
Shaft Diameter (phi mm)
10
Material
Center drill: high-speed steel, blade: high-speed steel, body: carbon steel S45C, bar: carbon steel S45C
Compatible Models
Electric drill, drilling machine
...see all>
Product Options
ADD TO CART
Set Contents TRUSCO Part Number 2014 TRUSCO Published Page Workpiece Hole Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents TRUSCO Part Number 2014 TRUSCO Published Page Workpiece Hole Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allen wrench - - 30 - 150 340 1PC 1 26914 49025742 -
Discontinued
[x]
Hex Key Wrenches 403-5500 1-0258 30 to 100 315 1PC 1 26913 49025733 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling on the wall
4
From Japan
On 2016-03-14 19:22:58
I drilled a hole with a rechargeable electric drill on a plate of 50 mm thickness. I opened each half from both sides as shown in the instruction manual. There were parts where holes on both sides remained unmatched unless a cutter was put straight. If you drill with a thin plate or drilling machine I think that there will be beautiful holes.
This review is about item#49025742.

Related Products