Buy more than* S$200* and get FREE SHIPPING

Holesaw Drill

4.00 (8)
Purpose
Work material: veneer, concrete panel, lumber
2014 TRUSCO Published Page
1-0258
Drilling Size (mm)
32,38,45,51,57,63
Hole Drilling Depth (mm)
40
Weight (g)
280
Shaft Diameter (phi mm)
7
Material
Center drill: carbon steel, Blade: carbon tool steel, body: aluminum alloy ADC11
Compatible Models
Electric drill drilling machine
TRUSCO Part Number
403-5461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 26907 49025697 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Drilling plywood
2
From Japan
On 2018-01-30 19:02:15
Although it is a good point to easily change the cutting edge with a single touch, it is unstable when the eaves to the board are attached with rattling when it is rattled, but it is unstable, otherwise it can be drilled without difficulty.
This review is about item#49025697.
Drilling of plywood
5
From Japan
On 2017-05-04 06:06:21
Used as a drilling hole through which a water pipe is passed by attaching a vanity dressing table. I drilled several pieces of plywood, but I was able to finish cleanly without particular problems.
This review is about item#49025697.
Drilling wooden board
3
From Japan
On 2017-02-10 09:03:04
This hand is damaged immediately if you use it for a moment, so it is stuck in the tool box for assistance.
This review is about item#49025697.
Woodworking drilling
3
From Japan
On 2016-08-17 16:36:44
It is neither possible nor impossible, and it can be used normally. There is not much durability, but it will be such a price. It seems that there is no problem with thin board, durability up to about 15 mm.
This review is about item#49025697.
Air-conditioner drilling
5
From Japan
On 2016-06-28 02:48:16
The walls were drilled four places and several places were lacking the blades but the work was finished successfully. Even cheap and disposable was satisfactory enough
This review is about item#49025697.
2 * 4 Processing of materials
4
From Japan
On 2016-06-14 19:54:25
I think that the accuracy of perforation processing will improve if there is a little rigidity feeling.
This review is about item#49025697.
Woodworking drilling
5
From Japan
On 2016-01-24 18:53:48
I think that it is no problem if it is a do-it-yourself carpenter. A cypress board with a thickness of 3 cm got pleasantly.
This review is about item#49025697.
Wall drilling with air conditioner installation
5
From Japan
On 2014-12-21 09:08:53
I used it in the work of making a hole in the wall by attaching the air conditioner. Speaking from product creation, I think that it is enough if it is not professional work that I use many times.
This review is about item#49025697.

Related Products