Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Woodworking Hole Saw, Electric Drill, Impact Driver, Drilling Machine

4.67 (3)
Drilling Size (mm)
25, 32, 38, 45, 50, 55, 60, 65
Hole Drilling Depth (mm)
20
Weight (g)
225
Shaft Diameter (phi mm)
6.35
Material
Center drill: carbon steel, Blade: carbon tool steel, body: aluminum alloy ADC11
Compatible Models
Electric drill impact driver drilling machine
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 26908 49025706 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Panel tension, flooring tension
5
From Japan
On 2016-12-08 20:15:36
I opened it tidy and cleaner than I expected. It was incredibly good that there were many so that the diameter could be changed.
This review is about item#49025706.
Trimmer template with round holes
5
From Japan
On 2016-05-17 22:50:02
I drilled a thin plywood with this drill and made a template for trimmer. It was useful because I could not dance so much and I could finish it beautifully.
This review is about item#49025706.
Create template for trimmer
4
From Japan
On 2015-12-06 23:34:25
It is a plywood of 5 mm in heat, but you can drill well without clogging. There were lots of dimensions of the hole, it was measured after opening the hole, but it was accurate. However, since we purchased these for the first time and there are various prices, we can not estimate the cost unconditionally.
This review is about item#49025706.

Related Products