The reviews are automatic translation.
Drilling in aluminum, PVC etc.
From Japan
On 2018-01-27 18:21:13
You can cut well, without shaking the core. It is short because it is short even if it is put in a tool box.
It is a little dissatisfied that there is no size of 1 mm and 1.5 mm.
Drilling brass flat bar
From Japan
On 2017-12-03 04:55:28
Because of the drilling of the part which does not enter with an ordinary drill blade, it is as short as possible
This was the shortest if you searched for a bit type drill blade, but it was cheap
I did not expect so much because it was not a specialized manufacturer of industrial drills.
Try drilling 6.5 mm on the electric dollar on hand and try it without pilot holes
I pierced comfortably like a lie to the brass flat bar t 6 mm.
Moreover, because the electric dollar body does not enter, it is through the L type adapter.
Although it was drilling with an unstable posture, penetration was completed without difficulty about 10 places.
I have not tried it with iron / stainless steel, but I was moved by the sharpness of sharpness.
I appreciate it as grade of home improvement, thank RELIFE.
Used for holes for equipment installation
From Japan
On 2017-12-01 15:22:09
Please be careful not to come off as the drill part and holder part may come off.
Hardware installation, removal
From Japan
On 2017-08-16 14:57:33
Because it is cheap, it can be disposable.
Why is there not a long?
Pilot hole processing, plate processing
From Japan
On 2017-06-18 10:33:23
It shakes well with less shake. It is too small to get in the way of the tool box.
When wood deck is fixed when wood is fixed
From Japan
On 2017-04-20 15:36:10
The tip was not slippery, and the sharpness was also kept long and it felt it was a good product.
Hobby Craft
From Japan
On 2016-04-24 19:11:33
Although I liked the tip shape of the candle type, I purchased several items, there was a thing that the core was blurred from the beginning. Though it can not be helped because it is a cheap product, things with varying quality can not be purchased in the future.
Drilling of 3.2 mm thick stainless steel plate
From Japan
On 2016-03-15 12:01:07
Since it is a hole drilling of 140 places, I bought five packs. The first one opened more than 20 holes, but 2 places from the 2nd place or 5 places at best, even 10 buns were used up, we bought another drill.
Thin material (3.2 steel plate) perforation
From Japan
On 2016-03-12 06:44:54
Because it is short, it is hard to shake and easy to use
Drilling
From Japan
On 2016-02-25 18:13:28
The tip of the drill is special and it is useless immediately.