Buy more than* S$200* and get FREE SHIPPING

Stainless Mending Plates

2.50 (4)
Purpose
For connection and reinforcement
2014 TRUSCO Published Page
1-1890
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Thickness t x Width x Length)(mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Thickness t x Width x Length)(mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
418-4416 1.0x20x300 42 Steel 1Sheet 1 00062742 49043206 5.99 SGD
In stock
418-4424 1.0x15x200 20 Stainless steel (SUS304) 1Sheet 1 00062743 49043215 4.99 SGD
In stock
418-4432 1.0x15x300 30 Stainless 1Sheet 1 00062744 49043224 6.99 SGD
In stock
418-4467 1.0x22x150 24 Stainless 1Sheet 1 00063240 49043251 11.99 SGD
Shipped after 2018-01-23
418-4408 1.0x20x200 27 Steel 1Sheet 1 00062741 49043197 4.99 SGD
In stock
418-4475 1.0x22x200 30 Stainless 1Sheet 1 00063241 49043267 10.99 SGD
In stock
418-4351 1.0x15x200 20 Steel 1Sheet 1 00062736 49043145 3.99 SGD
In stock
418-4360 1.0x15x300 30 Steel 1Sheet 1 00062737 49043154 4.99 SGD
In stock
418-4394 1.0x20x100 14 Steel 1Sheet 1 00062740 49043181 4.99 SGD
Shipped after 2018-01-23
418-4441 1.0x15x400 40 Stainless steel (SUS304) 1Sheet 1 00062745 49043233 7.99 SGD
In stock
418-4459 1.0x15x500 50 Stainless steel (SUS304) 1Sheet 1 00062746 49043242 9.99 SGD
In stock
418-4378 1.0x15x400 40 Steel 1Sheet 1 00062738 49043163 5.99 SGD
In stock
418-4386 1.0x15x500 50 Steel 1Sheet 1 00062739 49043172 6.99 SGD
In stock
418-4483 1.0x22x300 48 Stainless 1Sheet 1 00063242 49043276 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Create support frame
1
From Japan
On 2016-12-17 01:07:43
The length indication is incorrect. Because it is somewhat short, additional purchase is required at home center. The back side is not chamfered.
This review is about item#49043215.
Attach it to the lid of the plastic box, use additional adapter equipment etc for easy installation.
5
From Japan
On 2016-08-26 17:40:10
Feeling just right for bending thickness. You can use the hole when using the binding band, it is useful.
This review is about item#49043172.
To fix the shelf
1
From Japan
On 2016-08-03 18:32:23
Since it was described as having a size of 200 mm, it was purchased, when measured, it was only 190 mm.
This review is about item#49043215.
Development of film
3
From Japan
On 2016-03-03 15:20:39
Because it is soft rather than sheet thickness, it may be easy to bend, but it feels good even if there is some more bone.
This review is about item#49043224.

Related Products