Buy more than* S$200* and get FREE SHIPPING

Vane Wind Speed Air Flow Meter

2015 Trusco Published Pages
1 1102
Dimensions (Width x Depth x Height)(mm)
105x45x277
Range Measurement
Wind speed (m / s) :. 3 over 20, air volume (arithmetic) (m3 / h): 0 over Tasu99,999, temperature (degree C): 0 -50
Wind Speed Measuring Range (m/S)
0.3-20
Resolution Capability
Wind speed (m / s): 0.01 air volume (m3 / h): 0.1 (0 over 99.9m3 / h), 1 (+100 over 99,999m3 / h) Temperature (degree C): 0.1
Measurement Pricision
Wind speed: + / over (1.5% of the 0.1m / s + measurement value)
Measurement Method
Vane type
Power
Stacked 9V battery x1 (not included)
Outside Dimension (mm)
277x105x45
Weight (g)
230
TRUSCO Part Number
405-1751
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 417 49043784 667.64 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products