Buy more than* S$200* and get FREE SHIPPING

Mini Data Logger

Caution
* Since the software is no included, either download (free of charge) from the manufacturer website, or purchase the CD., * Since the software is no included, either download (free of charge) from the manufacturer website, or purchase the CD.
Purpose
To measure temperature and humidity., To measure temperature and humidity.
2015 Trusco Published Pages
1 1078
2014 TRUSCO Published Page
1-1007
Dimensions (Width x Depth x Height)(mm)
38x19x60
Memory Number
16000
Measuring Temperature Range (degree C)
-20-70
Storage Temperature Range (degree c)
-40-70
Mass (g/set)
140
Humidity Measurement Range (%)
0-100
Protection Level
IP20
Pricision (deg C)
+/-0.5
Pricision (%)
+ / Over 3 (at25 degC ) temperature dependence + / over 0.03% rh / k
Temperature Display
(Min) 0.1 degC
Resolution Capability
Temperature 0.1 degC humidity 0.1% rh
Sensor
Temperature: NTC (built-in) Humidity: capacitance type (built-in)
Measurement Item
Temperature, humidity
Power
Coin-type lithium battery (CR2032) x2 pieces (included)
Operating Temperature Range (deg C)
-20-+70
Weight (g)
140
Set Contents
Body / dedicated USB interface adapter
TRUSCO Part Number
411-3233
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 174 H-S 49043757 289.99 SGD
In stock
ADD TO CART

Related Products